




€49.90/ pieceexcl. VAT
€60.38incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE BSP pipe threaded flange |
Pressure class | 3000 psi |
SAE flange size | 3 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP |
Thread Size | G 2.1/2" |
Max. operation pressure | 160 bar |
Fastening screws | M 16x50 |
Weight | 2.25 kg |
A | G 2.1/2" |
B | 63 mm |
C | 106.4 mm |
D | 134 mm |
E | 61.9 mm |
F | 124 mm |
G | 50 mm |
H | 27 mm |
I | 30 mm |
L | 17.5 mm |
M | M 16x50 |