HAVIT

HAVIT SAE BSP pipe threaded flange AFS-112G-112-ZiNi

  • ERIKS:14307237
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€73.50/ pieceexcl. VAT

€88.94incl. VAT

8 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE BSP pipe threaded flange
Pressure class
3000 psi
SAE flange size
3 in
Material
Steel
Surface protection
Zinc-Nickel
Thread form
BSP
Thread Size
G 1.1/2"
Max. operation pressure
160 bar
Fastening screws
M 16x50
Weight
3.7 kg
A
G 1.1/2"
B
38 mm
C
106.4 mm
D
134 mm
E
61.9 mm
F
124 mm
G
50 mm
H
27 mm
I
25 mm
L
17.5 mm
M
M 16x50
Spare parts & accessories

€9.14/ pieceexcl. VAT

€11.06incl. VAT

21 In stock - Estimated delivery date 06/11/2026