




€51.00/ pieceexcl. VAT
€61.71incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE BSP pipe threaded flange |
Pressure class | 3000 psi |
SAE flange size | 2.1/2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread form | BSP |
Thread Size | G 2" |
Max. operation pressure | 175 bar |
Fastening screws | M 12x45 |
Weight | 1.45 kg |
A | G 2" |
B | 51 mm |
C | 88.9 mm |
D | 114 mm |
E | 50.8 mm |
F | 105 mm |
G | 50 mm |
H | 25 mm |
I | 30 mm |
L | 13.5 mm |
M | M 12x45 |