HAVIT

HAVIT SAE BSP pipe threaded flange AFS-108G

  • ERIKS:14307031
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€31.20/ pieceexcl. VAT

€37.75incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE BSP pipe threaded flange
Pressure class
3000 psi
SAE flange size
2 in
Material
Steel
Surface protection
Untreated
Thread form
BSP
Thread Size
G 2"
Max. operation pressure
210 bar
Fastening screws
M 12x45
Weight
1.19 kg
A
G 2"
B
51 mm
C
77.8 mm
D
102 mm
E
42.9 mm
F
90 mm
G
45 mm
H
25 mm
I
30 mm
L
13.5 mm
M
M 12x45
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2886 In stock - Estimated delivery date 05/11/2026