




€39.30/ pieceexcl. VAT
€47.55incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE BSP pipe threaded flange |
Pressure class | 3000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread form | BSP |
Thread Size | G 1.1/4" |
Max. operation pressure | 210 bar |
Fastening screws | M 12x45 |
Weight | 1.4 kg |
A | G 1.1/4" |
B | 32 mm |
C | 77.8 mm |
D | 102 mm |
E | 42.9 mm |
F | 90 mm |
G | 45 mm |
H | 25 mm |
I | 24 mm |
L | 13.5 mm |
M | M 12x45 |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2878 In stock - Estimated delivery date 09/11/2026