HAVIT

HAVIT SAE BSP pipe threaded flange AFS-080G-038

  • ERIKS:14306518
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€14.80/ pieceexcl. VAT

€17.91incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE BSP pipe threaded flange
Pressure class
3000 psi
SAE flange size
1/2 in
Material
Steel
Surface protection
Untreated
Thread form
BSP
Thread Size
G 3/8"
Max. operation pressure
350 bar
Fastening screws
M 8x30
Weight
0.28 kg
A
G 3/8"
B
13 mm
C
38.1 mm
D
54 mm
E
17.5 mm
F
46 mm
G
36 mm
H
16 mm
I
19 mm
L
9 mm
M
M 8x30
Spare parts & accessories

€2.41/ pieceexcl. VAT

€2.92incl. VAT

2661 In stock - Estimated delivery date 05/11/2026