




€71.70/ pieceexcl. VAT
€86.76incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AGL |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 420 bar |
Weight | 1.78 kg |
A | G 1/4" |
B | 50 mm |
C | 96.8 mm |
D | 134 mm |
E | 44.5 mm |
F | 112 mm |
G | 24 mm |
J | 55 mm |
L | 21 mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 09/11/2026