




€33.30/ pieceexcl. VAT
€40.29incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AGL |
Pressure class | 6000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 420 bar |
Weight | 0.8 kg |
A | G 1/4" |
B | 32 mm |
C | 66.6 mm |
D | 96 mm |
E | 31.8 mm |
F | 77 mm |
G | 24 mm |
J | 37 mm |
L | 15 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 06/11/2026