HAVIT

HAVIT SAE adapter flange with test point AGL-403-ZiNi

  • ERIKS:14308217
Image 1
Image 2
Image 1
Image 2
Save to list

€31.10/ pieceexcl. VAT

€37.63incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AGL
Pressure class
6000 psi
SAE flange size
1 in
Material
Steel
Surface protection
Zinc-Nickel
Max. operation pressure
420 bar
Weight
0.8 kg
A
G 1/4"
B
24 mm
C
57.2 mm
D
81 mm
E
27.8 mm
F
67 mm
G
23 mm
J
32 mm
L
13 mm
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

986 In stock - Estimated delivery date 09/11/2026