




€29.70/ pieceexcl. VAT
€35.94incl. VAT
Sold per: 110Min. order: 110
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AGL |
Pressure class | 6000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Weight | 0.8 kg |
A | G 1/4" |
B | 24 mm |
C | 57.2 mm |
D | 81 mm |
E | 27.8 mm |
F | 67 mm |
G | 23 mm |
J | 32 mm |
L | 13 mm |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 06/11/2026