




€28.00/ pieceexcl. VAT
€33.88incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AGL |
Pressure class | 6000 psi |
SAE flange size | 1/2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 420 bar |
Weight | 0.28 kg |
A | G 1/4" |
B | 12 mm |
C | 40.5 mm |
D | 56 mm |
E | 18.2 mm |
F | 38 mm |
G | 24 mm |
J | 19 mm |
L | 9 mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 06/11/2026