




€163.00/ pieceexcl. VAT
€197.23incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AGL |
Pressure class | 3000 psi |
SAE flange size | 5 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 35 bar |
Weight | 2.69 kg |
A | G 1/4" |
B | 127 mm |
C | 152.4 mm |
D | 190 mm |
E | 92.1 mm |
F | 169 mm |
G | 26 mm |
J | 84 mm |
L | 17.5 mm |
€16.79/ pieceexcl. VAT
€20.32incl. VAT
285 In stock - Estimated delivery date 10/11/2026