HAVIT

HAVIT SAE adapter flange with test point AGL-118-CR3

  • ERIKS:14308207
Image 1
Image 2
Image 1
Image 2
Save to list

€225.00/ pieceexcl. VAT

€272.25incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AGL
Pressure class
3000 psi
SAE flange size
5 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
35 bar
Weight
2.69 kg
A
G 1/4"
B
127 mm
C
152.4 mm
D
190 mm
E
92.1 mm
F
169 mm
G
26 mm
J
84 mm
L
17.5 mm
Spare parts & accessories

€16.79/ pieceexcl. VAT

€20.32incl. VAT

285 In stock - Estimated delivery date 09/11/2026