




€228.50/ pieceexcl. VAT
€276.49incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AGL |
Pressure class | 3000 psi |
SAE flange size | 4 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 35 bar |
Weight | 2.18 kg |
A | G 1/4" |
B | 102 mm |
C | 130.2 mm |
D | 162 mm |
E | 77.8 mm |
F | 145 mm |
G | 25 mm |
J | 72 mm |
L | 17 mm |
€12.69/ pieceexcl. VAT
€15.35incl. VAT
446 In stock - Estimated delivery date 06/11/2026