




€127.00/ pieceexcl. VAT
€153.67incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AGL |
Pressure class | 3000 psi |
SAE flange size | 2.1/2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 175 bar |
Weight | 1.21 kg |
A | G 1/4" |
B | 63 mm |
C | 88.9 mm |
D | 114 mm |
E | 50.8 mm |
F | 103 mm |
G | 25 mm |
J | 50 mm |
L | 13.5 mm |