




€54.50/ pieceexcl. VAT
€65.94incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AGL |
Pressure class | 3000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 210 bar |
Weight | 0.98 kg |
A | G 1/4" |
B | 50 mm |
C | 77.8 mm |
D | 100 mm |
E | 42.9 mm |
F | 80 mm |
G | 24 mm |
J | 40 mm |
L | 13.5 mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 09/11/2026