HAVIT

HAVIT SAE adapter flange with test point AGL-108-CR3

  • ERIKS:14480074
Image 1
Image 2
Image 1
Image 2
Save to list

€59.70/ pieceexcl. VAT

€72.24incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AGL
Pressure class
3000 psi
SAE flange size
2 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
210 bar
Weight
0.98 kg
A
G 1/4"
B
50 mm
C
77.8 mm
D
100 mm
E
42.9 mm
F
80 mm
G
24 mm
J
40 mm
L
13.5 mm
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2886 In stock - Estimated delivery date 06/11/2026