




€35.50/ pieceexcl. VAT
€42.96incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AGL |
Pressure class | 3000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 210 bar |
Weight | 0.8 kg |
A | G 1/4" |
B | 38 mm |
C | 69.9 mm |
D | 95 mm |
E | 35.7 mm |
F | 76 mm |
G | 24 mm |
J | 37 mm |
L | 13.5 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 06/11/2026