HAVIT

HAVIT SAE adapter flange with test point AGL-104-ZiNi

  • ERIKS:14308188
Image 1
Image 2
Image 1
Image 2
Save to list

€28.60/ pieceexcl. VAT

€34.61incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AGL
Pressure class
3000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Zinc-Nickel
Max. operation pressure
280 bar
Weight
0.58 kg
A
G 1/4"
B
32 mm
C
58.7 mm
D
81 mm
E
30.2 mm
F
67 mm
G
23 mm
J
32 mm
L
12.5 mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1037 In stock - Estimated delivery date 09/11/2026