




€31.20/ pieceexcl. VAT
€37.75incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AGL |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 280 bar |
Weight | 0.58 kg |
A | G 1/4" |
B | 32 mm |
C | 58.7 mm |
D | 81 mm |
E | 30.2 mm |
F | 67 mm |
G | 23 mm |
J | 32 mm |
L | 12.5 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 06/11/2026