HAVIT

HAVIT SAE adapter flange with test point AGL-100-CR3

  • ERIKS:14308179
Image 1
Image 2
Image 1
Image 2
Save to list

€26.50/ pieceexcl. VAT

€32.07incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AGL
Pressure class
3000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
350 bar
Weight
0.52 kg
A
G 1/4"
B
19 mm
C
47.6 mm
D
65 mm
E
22.3 mm
F
50 mm
G
28 mm
J
25 mm
L
11 mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3199 In stock - Estimated delivery date 06/11/2026