HAVIT

HAVIT SAE 90° threaded flange metric 24° DIN 3901 AFG-404/90M-S38M

  • ERIKS:14317622
Image 1
Image 2
Image 1
Image 2
Supplied with bolt set and O-ring.
Save to list

€85.20/ pieceexcl. VAT

€103.09incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFG
Flange type
SAE 90° flange
Pressure class
6000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Untreated
Thread form
Metric 24° cone
Thread Size
38S - M52x2.0
Max. operation pressure
420 bar
Weight
1.53 kg
A
M 52x2
B1
29 mm
B2
29 mm
C
66.6 mm
D
94 mm
E
31.8 mm
F1
100 mm
F2
74 mm
H
25 mm
I
16 mm
L
15 mm
M
M 14x50
S1
38 mm
S2
61 mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1037 In stock - Estimated delivery date 10/11/2026