




€85.20/ pieceexcl. VAT
€103.09incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFG |
Flange type | SAE 90° flange |
Pressure class | 6000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 30S - M42x2.0 |
Max. operation pressure | 420 bar |
Weight | 1.49 kg |
A | M 42x2 |
B1 | 25 mm |
B2 | 29 mm |
C | 66.6 mm |
D | 94 mm |
E | 31.8 mm |
F1 | 96 mm |
F2 | 74 mm |
H | 25 mm |
I | 13.5 mm |
L | 15 mm |
M | M 14x50 |
S1 | 38 mm |
S2 | 57 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1037 In stock - Estimated delivery date 10/11/2026