HAVIT

HAVIT SAE 90° threaded flange metric 24° DIN 3901 AFG-402/90M-S16M

  • ERIKS:14317621
Image 1
Image 2
Image 1
Image 2
Supplied with bolt set and O-ring.
Save to list

€59.60/ pieceexcl. VAT

€72.12incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFG
Flange type
SAE 90° flange
Pressure class
6000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Untreated
Thread form
Metric 24° cone
Thread Size
16S - M24x1.5
Max. operation pressure
420 bar
Weight
0.63 kg
A
M 24x1.5
B1
12 mm
B2
19 mm
C
50.8 mm
D
70 mm
E
23.8 mm
F1
70 mm
F2
51 mm
H
19 mm
I
8.5 mm
L
11 mm
M
M 10x35
S1
28 mm
S2
43 mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3189 In stock - Estimated delivery date 10/11/2026