HAVIT

HAVIT SAE 90° threaded flange metric 24° DIN 3901 AFG-104/90M-L28

  • ERIKS:14478680
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€72.10/ pieceexcl. VAT

€87.24incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFG
Flange type
SAE 90° flange
Pressure class
3000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Untreated
Thread form
Metric 24° cone
Thread Size
28L - M36x2.0
Max. operation pressure
280 bar
Weight
0.86 kg
A
M 36x2
B1
24 mm
B2
32 mm
C
58.7 mm
D
79 mm
E
30.2 mm
F1
85 mm
F2
64 mm
H
21 mm
I
7.5 mm
L
11.5 mm
M
M 10x40
S1
34 mm
S2
51 mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1037 In stock - Estimated delivery date 10/11/2026