




€59.60/ pieceexcl. VAT
€72.12incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFG |
Flange type | SAE 90° flange |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 25S - M36x2.0 |
Max. operation pressure | 320 bar |
Weight | 0.55 kg |
A | M 36x2 |
B1 | 20 mm |
B2 | 25 mm |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F1 | 70 mm |
F2 | 51 mm |
H | 19 mm |
I | 12 mm |
L | 11 mm |
M | M 10x35 |
S1 | 28 mm |
S2 | 43 mm |