HAVIT

HAVIT SAE 90° threaded flange metric 24° DIN 3901 AFG-102/90M-L28M

  • ERIKS:14306158
Image 1
Image 2
Image 1
Image 2
Supplied with bolt set and O-ring.
Save to list

€59.60/ pieceexcl. VAT

€72.12incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFG
Flange type
SAE 90° flange
Pressure class
3000 psi
SAE flange size
1 in
Material
Steel
Surface protection
Untreated
Thread form
Metric 24° cone
Thread Size
28L - M36x2.0
Max. operation pressure
320 bar
Weight
0.54 kg
A
M 36x2
B1
24 mm
B2
25 mm
C
52.4 mm
D
70 mm
E
26.2 mm
F1
70 mm
F2
51 mm
H
19 mm
I
7.5 mm
L
11 mm
M
M 10x35
S1
28 mm
S2
43 mm
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

986 In stock - Estimated delivery date 10/11/2026