




€52.50/ pieceexcl. VAT
€63.53incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFG |
Flange type | SAE 90° flange |
Pressure class | 3000 psi |
SAE flange size | 3/4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 22L - M30x2.0 |
Max. operation pressure | 350 bar |
Weight | 0.39 kg |
A | M 30x2 |
B1 | 19 mm |
B2 | 19 mm |
C | 47.6 mm |
D | 65 mm |
E | 22.3 mm |
F1 | 63 mm |
F2 | 47 mm |
H | 18 mm |
I | 7.5 mm |
L | 11 mm |
M | M 10x35 |
S1 | 24 mm |
S2 | 38 mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3189 In stock - Estimated delivery date 10/11/2026