HAVIT

HAVIT SAE 90° threaded flange metric 24° DIN 3901 AFG-100/90M-L22

  • ERIKS:14478675
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€56.40/ pieceexcl. VAT

€68.24incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFG
Flange type
SAE 90° flange
Pressure class
3000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Untreated
Thread form
Metric 24° cone
Thread Size
22L - M30x2.0
Max. operation pressure
350 bar
Weight
0.39 kg
A
M 30x2
B1
19 mm
B2
19 mm
C
47.6 mm
D
65 mm
E
22.3 mm
F1
63 mm
F2
47 mm
H
18 mm
I
7.5 mm
L
11 mm
M
M 10x35
S1
24 mm
S2
38 mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3189 In stock - Estimated delivery date 10/11/2026