




€41.10/ pieceexcl. VAT
€49.73incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFG |
Flange type | SAE 90° flange |
Pressure class | 3000 psi |
SAE flange size | 1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 15L - M22x1.5 |
Max. operation pressure | 350 bar |
Weight | 0.27 kg |
A | M 22x1.5 |
B1 | 12 mm |
B2 | 13 mm |
C | 38.1 mm |
D | 54 mm |
E | 17.5 mm |
F1 | 60 mm |
F2 | 43 mm |
H | 16 mm |
I | 7 mm |
L | 9 mm |
M | M 8x30 |
S1 | 20 mm |
S2 | 37 mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 10/11/2026