




€47.10/ pieceexcl. VAT
€56.99incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFS |
Flange type | SAE 90° socket weld flange companion |
Pressure class | 6000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Weight | 1.3 kg |
A | 34 mm |
B1 | 25 mm |
B2 | 25 mm |
C | 57.2 mm |
D | 79 mm |
E | 27.8 mm |
F1 | 85 mm |
F2 | 70 mm |
H | 21 mm |
I | 14 mm |
M | M 12 |
S1 | 34 mm |
S2 | 51 mm |