




€39.80/ pieceexcl. VAT
€48.16incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFS |
Flange type | SAE 90° socket weld flange companion |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 320 bar |
Weight | 0.8 kg |
A | 34 mm |
B1 | 25 mm |
B2 | 25 mm |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F1 | 70 mm |
F2 | 60 mm |
H | 19 mm |
I | 12 mm |
M | M 10 |
S1 | 28 mm |
S2 | 43 mm |