




€68.70/ pieceexcl. VAT
€83.13incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE 90° socket weld flange |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Weight | 2 kg |
A | 48.6 mm |
B1 | 38 mm |
B2 | 38 mm |
C | 79.3 mm |
D | 110 mm |
E | 36.5 mm |
F1 | 110 mm |
F2 | 85 mm |
H | 25 mm |
I | 18 mm |
L | 17.5 mm |
M | M 16x50 |
S1 | 42 mm |
S2 | 65 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 05/11/2026