HAVIT

HAVIT SAE 90° socket weld flange AFS-404/90S

  • ERIKS:14307814
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€50.60/ pieceexcl. VAT

€61.23incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE 90° socket weld flange
Pressure class
6000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
420 bar
Weight
1.6 kg
A
42.8 mm
B1
32 mm
B2
32 mm
C
66.6 mm
D
93 mm
E
31.8 mm
F1
95 mm
F2
74 mm
H
25 mm
I
16 mm
L
15 mm
M
M 14x50
S1
38 mm
S2
56 mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1287 In stock - Estimated delivery date 05/11/2026