




€41.10/ pieceexcl. VAT
€49.73incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE 90° socket weld flange |
Pressure class | 6000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Weight | 1.3 kg |
A | 34 mm |
B1 | 25 mm |
B2 | 25 mm |
C | 57.2 mm |
D | 79 mm |
E | 27.8 mm |
F1 | 85 mm |
F2 | 64 mm |
H | 21 mm |
I | 14 mm |
L | 13 mm |
M | M 12x45 |
S1 | 34 mm |
S2 | 51 mm |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 05/11/2026