HAVIT

HAVIT SAE 90° socket weld flange AFS-110/90S

  • ERIKS:14307133
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€89.80/ pieceexcl. VAT

€108.66incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE 90° socket weld flange
Pressure class
3000 psi
SAE flange size
2.1/2 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
175 bar
A
76.6 mm
B1
57 mm
B2
60 mm
C
88.9 mm
D
115 mm
E
50.8 mm
F1
127 mm
F2
96 mm
H
25 mm
I
30 mm
L
13.5 mm
M
M 12x45
S1
50 mm
S2
77 mm
Spare parts & accessories

€7.19/ pieceexcl. VAT

€8.70incl. VAT

810 In stock - Estimated delivery date 05/11/2026