HAVIT

HAVIT SAE 90° socket weld flange AFS-108/90S

  • ERIKS:14307006
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€61.60/ pieceexcl. VAT

€74.54incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE 90° socket weld flange
Pressure class
3000 psi
SAE flange size
2 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
210 bar
Weight
2 kg
A
61 mm
B1
49 mm
B2
51 mm
C
77.8 mm
D
110 mm
E
42.9 mm
F1
110 mm
F2
85 mm
H
25 mm
I
18 mm
L
13.5 mm
M
M 12x45
S1
42 mm
S2
65 mm
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2886 In stock - Estimated delivery date 05/11/2026