HAVIT

HAVIT SAE 90° NPT threaded flange AFS-405/90N

  • ERIKS:14307887
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€77.10/ pieceexcl. VAT

€93.29incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE 90° flange
Pressure class
6000 psi
SAE flange size
1.1/2 in
Material
Steel
Surface protection
Untreated
Thread form
NPT
Thread Size
1.1/2" NPT
Max. operation pressure
420 bar
Fastening screws
M 16x50
Weight
2 kg
A
1.1/2" NPT
B
38 mm
C
79.3 mm
D
110 mm
E
36.5 mm
F1
110 mm
F2
94 mm
H
25 mm
I
28 mm
L
17 mm
M
M 16x50
S1
42 mm
S2
65 mm
Spare parts & accessories

€4.83/ pieceexcl. VAT

€5.84incl. VAT

1805 In stock - Estimated delivery date 06/11/2026