HAVIT

HAVIT SAE 90° NPT threaded flange AFS-106/90N

  • ERIKS:14306880
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€63.50/ pieceexcl. VAT

€76.83incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE 90° flange
Pressure class
3000 psi
SAE flange size
1.1/2 in
Material
Steel
Surface protection
Untreated
Thread form
NPT
Thread Size
1.1/2" NPT
Max. operation pressure
210 bar
Fastening screws
M 12x45
Weight
1.6 kg
A
1.1/2" NPT
B
38 mm
C
69.9 mm
D
93 mm
E
35.7 mm
F1
95 mm
F2
83 mm
H
25 mm
I
25 mm
L
13.5 mm
M
M 12x45
S1
38 mm
S2
56 mm
Spare parts & accessories

€4.83/ pieceexcl. VAT

€5.84incl. VAT

1805 In stock - Estimated delivery date 06/11/2026