HAVIT

HAVIT SAE 90° NPT threaded flange AFS-104/90N

  • ERIKS:14306776
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€50.40/ pieceexcl. VAT

€60.98incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE 90° flange
Pressure class
3000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Untreated
Thread form
NPT
Thread Size
1.1/4" NPT
Max. operation pressure
280 bar
Fastening screws
M 10x40
Weight
1.3 kg
A
1.1/4" NPT
B
32 mm
C
58.7 mm
D
79 mm
E
30.2 mm
F1
85 mm
F2
73 mm
H
21 mm
I
22 mm
L
11.5 mm
M
M 10x40
S1
34 mm
S2
51 mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1287 In stock - Estimated delivery date 06/11/2026