HAVIT

HAVIT SAE 90° flange adapter JIC 37° complete WFG-6004-J1.7/8M

  • ERIKS:14313337
Image 1
Image 2
Image 1
Image 2
Supplied with two flange halves, screw set and O-ring.
Save to list

€94.30/ pieceexcl. VAT

€114.10incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 90° flange adapter
Pressure class
6000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Untreated
Thread form
JIC 37° cone
Thread Size
1.7/8-12 UN
Max. operation pressure
420 bar
Weight
1.7 kg
A
1.7/8-12 UN
B1
33 mm
B2
30 mm
C
66.6 mm
D
95 mm
E
31.8 mm
F1
115.5 mm
F2
78 mm
L
13.3 mm
M
M 12x45
S1
68 mm
S2
68 mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1037 In stock - Estimated delivery date 10/11/2026