HAVIT

HAVIT SAE 90° flange adapter JIC 37° complete WFG-6002-J1.1/16M

  • ERIKS:14313196
Image 1
Image 2
Image 1
Image 2
Supplied with two flange halves, screw set and O-ring.
Save to list

€61.70/ pieceexcl. VAT

€74.66incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 90° flange adapter
Pressure class
6000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Untreated
Thread form
JIC 37° cone
Thread Size
1.1/16-12 UN
Max. operation pressure
420 bar
Weight
0.97 kg
A
1.1/16-12 UN
B1
15.5 mm
B2
17 mm
C
50.8 mm
D
71 mm
E
23.8 mm
F1
78 mm
F2
60 mm
L
10.5 mm
M
M 10x35
S1
48 mm
S2
48 mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3189 In stock - Estimated delivery date 10/11/2026