




€47.10/ pieceexcl. VAT
€56.99incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 6000 psi |
SAE flange size | 1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | JIC 37° cone |
Thread Size | 7/8-14 UNF |
Max. operation pressure | 420 bar |
Weight | 0.45 kg |
A | 7/8-14 UNF |
B1 | 12.3 mm |
B2 | 13 mm |
C | 40.5 mm |
D | 56 mm |
E | 18.2 mm |
F1 | 61.6 mm |
F2 | 48 mm |
L | 8.5 mm |
M | M 8x35 |
S1 | 39 mm |
S2 | 38 mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 10/11/2026