HAVIT

HAVIT SAE 90° flange adapter JIC 37° complete WFG-3004-J1.5/16M

  • ERIKS:14312979
Image 1
Image 2
Image 1
Image 2
Supplied with two flange halves, screw set and O-ring.
Save to list

€75.20/ pieceexcl. VAT

€90.99incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 90° flange adapter
Pressure class
3000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Untreated
Thread form
JIC 37° cone
Thread Size
1.5/16-12 UN
Max. operation pressure
280 bar
Weight
1.16 kg
A
1.5/16-12 UN
B1
21.5 mm
B2
24 mm
C
58.7 mm
D
79 mm
E
30.2 mm
F1
85.3 mm
F2
73 mm
L
10.5 mm
M
M 10x30
S1
50 mm
S2
59 mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1037 In stock - Estimated delivery date 10/11/2026