




€66.40/ pieceexcl. VAT
€80.34incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Untreated |
Thread form | JIC 37° cone |
Thread Size | 1.5/8-12 UN |
Max. operation pressure | 320 bar |
Weight | 0.89 kg |
A | 1.5/8-12 UN |
B1 | 27.5 mm |
B2 | 25 mm |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F1 | 79.2 mm |
F2 | 59 mm |
L | 10.5 mm |
M | M 10x30 |
S1 | 45 mm |
S2 | 52 mm |