HAVIT

HAVIT SAE 90° flange adapter JIC 37° complete WFG-3003-J1.1/16M

  • ERIKS:14312835
Image 1
Image 2
Image 1
Image 2
Supplied with two flange halves, screw set and O-ring.
Save to list

€66.40/ pieceexcl. VAT

€80.34incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 90° flange adapter
Pressure class
3000 psi
SAE flange size
1 in
Material
Steel
Surface protection
Untreated
Thread form
JIC 37° cone
Thread Size
1.1/16-12 UN
Max. operation pressure
320 bar
Weight
0.8 kg
A
1.1/16-12 UN
B1
15.5 mm
B2
24 mm
C
52.4 mm
D
70 mm
E
26.2 mm
F1
79.2 mm
F2
59 mm
L
10.5 mm
M
M 10x30
S1
45 mm
S2
50 mm
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

986 In stock - Estimated delivery date 10/11/2026