HAVIT

HAVIT SAE 90° flange adapter JIC 37° complete WFG-3002-J1.5/16M

  • ERIKS:14312750
Image 1
Image 2
Image 1
Image 2
Supplied with two flange halves, screw set and O-ring.
Save to list

€66.40/ pieceexcl. VAT

€80.34incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 90° flange adapter
Pressure class
3000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Untreated
Thread form
JIC 37° cone
Thread Size
1.5/16-12 UN
Max. operation pressure
350 bar
Weight
0.66 kg
A
1.5/16-12 UN
B1
21.5 mm
B2
19 mm
C
47.6 mm
D
65 mm
E
22.3 mm
F1
70.9 mm
F2
52 mm
L
10.5 mm
M
M 10x30
S1
42 mm
S2
45 mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3189 In stock - Estimated delivery date 10/11/2026