




€31.00/ pieceexcl. VAT
€37.51incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 6000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread form | Metric 24° cone |
Thread Size | 25S - M36x2.0 |
Max. operation pressure | 420 bar |
B1 | 20 mm |
B2 | 24 mm |
S1 | 60 mm |
S2 | 53 mm |