HAVIT

HAVIT SAE 90° flange adapter DIN 3901 metric WFG-3005/S38-SL55-ZiNi

  • ERIKS:14313018
Image 1
Image 2
Image 1
Image 2
Supplied without split flanges, bolt set and O-ring.
Save to list

€53.70/ pieceexcl. VAT

€64.98incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 90° flange adapter
Pressure class
3000 psi
SAE flange size
1.1/2 in
Material
Steel
Surface protection
Zinc-Nickel
Thread form
Metric 24° cone
Thread Size
38S - M52x2.0
Max. operation pressure
210 bar
B1
32 mm
B2
32 mm
S1
55 mm
S2
64 mm
Spare parts & accessories

€4.83/ pieceexcl. VAT

€5.84incl. VAT

1805 In stock - Estimated delivery date 10/11/2026