HAVIT

HAVIT SAE 90° flange adapter DIN 3901 metric WFG-3004/S38-CR3

  • ERIKS:14312909
Image 1
Image 2
Image 1
Image 2
Supplied without split flanges, bolt set and O-ring.
Save to list

€36.00/ pieceexcl. VAT

€43.56incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 90° flange adapter
Pressure class
3000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Zinc Plated
Thread form
Metric 24° cone
Thread Size
38S - M52x2.0
Max. operation pressure
280 bar
B1
28 mm
B2
27 mm
S1
50 mm
S2
59 mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1037 In stock - Estimated delivery date 10/11/2026